Beli alat ukur co2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SATO Monitor CO2 (Detektor Karbon Dioksida)
    Mulai

    Rp7.699.900

    SATO Monitor CO2 (Detektor Karbon Dioksida)
    atribut:
    • Buzzer Volume (dB): Approx. 64 (at a distance of 10cm)
    • Content Set: Instruction manual ; USB cable (3m) ; AC adapter
    • Depth (mm): 45
    • High Size (mm): 152
    • Humidity: 10 to 95%
    • Material: Case = ABS resin; Panel = Acrylic resin
    • Measurement Items: [[CO2]] Concentration, temperature, humidity
    • Measurement Range (ppm): 200 to 5000
    • Power Supply: DC5V 500mA (USB TypeC)
    • Resolution: CO2 concentration 1ppm Temperature 0.1°C Humidity 0.1%RH
    • Resolution (ppm): 1
    • Target Gas: Carbon dioxide ([[CO2]])
    • Temperature (°C): 0 to 50
    • Using Environmental Conditions: 0 to 50°C 95% rh or less (no condensation)
    • Width (mm): 226
  2. KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)
    Mulai

    Rp35.999.900

    KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)
    atribut:
    • Display: 4 digit 7 segment LED
    • Repetition Rate: Less than 2 % FS
    • Response Time: Within 10 second
    • Dimensions (LxWxH) (mm): 420x298x180
    • Flow Rate (L/minute): 4-6
    • Operating Temperature (°C): 0-40
    • Pre-heating Time (minute): Approx. 2-8
  3. TEKIRO Deep Impact Socket DR. 1/2inch 6pt (Mata Sock Impact)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp76.900

    TEKIRO Deep Impact Socket DR. 1/2inch 6pt (Mata Sock Impact)
    Deskripsi:
    TEKIRO DR. K SOCK DEEP IMPACT Merupakan tool yang mempunyai ukuran 2.5 kali lebih panjang dari standard impact socket dan berfungsi pada saat standar socket tidak bisa digunakan.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
    atribut:
    • Dimension 2 (mm): 13
  4. Artec [School teaching materials and educational toys] Fixed CO2 monitor (NDIR method) & non-contact thermometer
    Mulai

    Rp2.999.900

    Artec [School teaching materials and educational toys] Fixed CO2 monitor (NDIR method) & non-contact thermometer
    Deskripsi:
    Temperature, carbon dioxide concentration, humidity, and air temperature can be measured. Up to 99 data can be recorded! Alert sounds indicate abnormalities! CO2 concentration measuring device and temperature detector in one! Measurement data can be recorded up to 99. Measured value correction Equipped with functions! Equipped with counting mode! Fixed type greatly reduces labor costs!*This product is not a medical thermometer. The measured temperature is for reference only. *Please install it in a place that is not exposed to direct sunlight. *Please use a USB cable when using for a long time. *When using with USB power supply, a USB conversion AC adapter is required separately.
    atribut:
    • Dimensions (mm): 170x120x90
    • Material: ABS
    • Set Contents: Body x 1
    • Target Gas: Carbon dioxide
  5. 3M Transparent Protection Label (Stiker Pelindung Bening)
    Mulai

    Rp70.900

    3M Transparent Protection Label (Stiker Pelindung Bening)
    atribut:
    • Adhesive Type: Strong adhesive
    • Color: Transparent
    • Label Thickness (mm): 0.06
    • Main application: Stationery / Postcards / Envelopes / Sealing | Sealing Labels; Stores | Wrapping Labels
    • Material: Polypropylene, Transparent film
    • Paper Quality: Polypropylene
    • Sheet Size: A4
    • Sheet Size (mm): 90x150
  6. M10 1/2inch DR 6PT Impact Deep Socket
    Mulai

    Rp52.900

    M10 1/2inch DR 6PT Impact Deep Socket
    Deskripsi:
    Made of chrome-molybdenum steel, black finish for electric and pneumatic tools. DIN standard.
    atribut:
    • Length (mm): 80
  7. Double Thunders Ladder Working Platform (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp479.900

    Double Thunders Ladder Working Platform (Tangga Pijakan / Tangga Platform)
    atribut:
    • Dimension A (cm): 50
    • Dimension B (cm): 110
    • Dimension C (cm): 41
    • Packing Size (cm): 79x42x16
    • Platform Size (cm): 76x30
  8. FOSROC Fibreboard (Papan Serat)
    Mulai

    Rp1.299.900

    FOSROC Fibreboard (Papan Serat)
    Deskripsi:
    Bahan Joint Filler dalam bentuk lembaran yang terbuat dari bitumen dan serat kayu yang dipadatkan, digunakan untuk membentuk dan mengisi celah dari expansion joint pada kontruksi beton umum atau beton pracetak.
    atribut:
    • Size (mm): 1200x2100
    • Thickness (mm): 20
    • Material: Bitumen & Serat Kayu
  9. Volkel Threading Bit Tap HexTap S
    Mulai

    Rp139.900

    Volkel Threading Bit Tap HexTap S
    Deskripsi:
    VÖLKEL-Threading-Bits have been designed for thread cutting using battery-powered screwdriver drills and electric hand drills with right-hand and left-hand rotation. But they are also suitable for thread cutting by hand or in a stationary drilling machine. Your battery-powered screwdriver drill should have a minimupower of 7.5 Volts. Take care that the tool and the axis of the hole are exactly aligned and use a suitable cutting oil.
    atribut:
    • Material: HSS-G
    • Standard: Works Standard
    • Type of Flute: Straight Fluted
    • Application: For Through and Blind Holes
    • Form: Form D
    • Width Across Flat (SW1) (inch): 1/4
  10. KRISBOW Alat Uji Emisi Mesin Diesel
    Mulai

    Rp48.999.900

    KRISBOW Alat Uji Emisi Mesin Diesel
    Deskripsi:
    Diesel Opacity Smoke Tester
    atribut:
    • Dimensions (cm): 45x20x42
    • Response Time (s): 0.5
    • Type: Opacity
    • Voltage (V): 220
  11. Lutron Co2 Meter Temperature
    Mulai

    Rp7.399.900

    Lutron Co2 Meter Temperature
    Deskripsi:
    CO2 METER, Temperature.GC-2028- CO2 range : 0 to 4,000 ppm.- CO2 sensor : NDIR, long term reliability.- CO2 with alarm setting.- Function : CO2 (Carbon dioxide), Dew point, Temperature.- Data hold, Record (Max., Min.).- RS232/USB computer interface.
    atribut:
    • CO2 Range (ppm): 0 to 4000
    • CO2 Sensor: NDIR, long term reliability
  12. HONEYWELL Co2 Gas Detector
    Mulai

    Rp11.999.900

    HONEYWELL Co2 Gas Detector
    Deskripsi:
    APPLICATIONCDS2000A series is CO2 gas detector for use IAQ(Indoor Air Quality) applications, which is designed to detect carbon dioxide gas in the air. This model has good resolution by NDIR method, so it is a optimum device for ventilation of building, house, etc.Also, the advantage of this model is compact size and easy installation.
    atribut:
    • Alarm Output: SPST relay, normally open, 1A/120Vac, 1A/24Vdc contact rating, activated at greater than 1000ppm, deactivated at less than 900ppm
    • Analog Output: 0 to 10Vdc (default) or 0 to 20mA (selectable by jumper setting)
    • Detection Range (ppm): 0-2000
    • Gas Detected: Carbon Dioxide (CO₂)
    • Maintenance Interval: Not Required
    • Operating Humidity (%RH): 0 to 95 (non condensing)
    • Operating Temperature (°C): 0 to 50
    • Power Supply: 24Vac, 24Vdc±20%, 50/60Hz
    • Response Time (s): Within 120 (90% step)
    • Sensing Method: NDIR (Non-dispersive infrared)
    • Sensor Life (year): >10
    • Storage Humidity (%RH): 0 to 95 (non condensing)
    • Storage Temperature (°C): -20 to 60
  13. TEKIRO Half Circle File Fine (Kikir Setengah Lingkaran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp66.900

    TEKIRO Half Circle File Fine (Kikir Setengah Lingkaran)
    Deskripsi:
    TEKIRO Half Round Bastard Files. Merupakan alat untuk proses awal membuat cekungan dan proses awal perataan pada bagian cekung benda kerja.Fungsi : Untuk membuat cekungan dan merataan bagian cekunganMaterial : Carbon Steel
    atribut:
    • Material: Carbon Steel
  14. Laserliner Air Monitor CO2
    Mulai

    Rp4.499.900

    Laserliner Air Monitor CO2
    atribut:
    • CO2 Measurement Accuracy (ppm): ±50
    • Depth (mm): 33
    • Function: (CO2) alarm (more than 1000 ppm), Indicator, clock
    • Height (mm): 91
    • Humidity Measurement Accuracy: ±3% (at 30% to 70%), ± 5% (at 0% to 30%, 70% to 100%)
    • Humidity Measurement Range: 0% to 100%
    • Measurement CO2 Range (ppm): 400 to 9999
    • Measurement Humidity Range (%RH): 0 to 100
    • Measurement Items: [[CO2]] (carbon dioxide) concentration ppm, temperature °C, humidity %
    • Measurement Range (ppm): 400 to 9999
    • Measurement Temperature Range (°C): -9.9 to 50
    • Operating Environment Temperature (°C): 0 to 40
    • Power Supply: DC5V 1A adapter (PSE mark acquired)
    • Resolution (ppm): 1
    • Resolution Humidity (%RH): 0.1
    • Resolution Temperature (°C): 0.1
    • Target Gas: Carbon dioxide ([[CO2]])
    • Temperature Measurement Accuracy (°C): ±1
    • Temperature Measurement Range (°C): -9.9 to 50
    • Width (mm): 90
  15. TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)
    Mulai

    Rp29.999.900

    TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)
    Deskripsi:
    Cutting-edge technology, easy-to-use, rugged design. These are just a few of the features which make the testo 315-3 stand out head and shoulders above the rest. The CO andCO2 meter is designed to measure carbon monoxide and carbon dioxide parallel in heating systems and ventilation ducts. The readings are presented on an easy-to-read display. A visual and audible alarm are activated when CO/CO2 thresholds are breached. The thresholds can be adjusted to suit your range of applications.The intelligently designed meter has an energy-saving lithium polymer rechargeable battery and powers off automatically when not in use.And here’s yet another practical feature: the CO and CO2 meter for ambient measurements can also be used in combination with the testo 330-2 flue gas analyzer. The CO/CO2 readings can be transferred directly to the analyzer via the meter’s infrared interface.Tune up your CO and CO2 meter with a range of accessories for even more possibilitiesYour testo 315-3 is already well equipped to meet all the demands you would put on a CO and CO2 meter. The following accessories are designed to allow you to customize your meter to suit your own individual requirements:TopSafe protective casing: water and dirt repellent; provides your testo 315-3 CO and CO2 meter with protection in wet and dirty conditionsTesto turbo printer: The testo turbo printer enables you to print out on site and provide your customers with the necessary documentation. The results are transferred to the printer via the CO and CO2 meter’s infrared interfaceTemperature/humidity module: allows you to carry out quick and reliable temperature and humidity measurements  Product Includes: CO and CO2 meter for ambient air measurements, USB power adaptor, cable.CO / CO2 measurement in the heated environment Carbon monoxide (CO) is a colourless, odourless and taste-free gas, but also poisonous. It is produced during the incomplete combustion of substances containing carbon (oil, gas, and solid fuels, etc.). If CO manages to get into the bloodstream through the lungs, it combines with haemoglobin thus preventing oxygen from being transported in the blood; this in turn will result in death through suffocation. This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and in the surrounding areas. Measuring humidity Humidity is an important parameter for health and comfort. Above all, relative humidity is the significant factor - it indicates the extent to which air is saturated with water vapour.With relative humidity of 50%, the air contains just half the maximum amount of water vapour that it could at the right temperature. At 100% relative humidity, the air is completely saturated with water vapour. If 100% saturation is exceeded, the excess moisture condenses into condensate.Therefore, relative humidity can indicate how fast evaporation will take place or the likelihood of condensation forming. As the evaporation of moisture through skin is determined by the relative humidity of the ambient air, the latter is an important parameter for the feeling of comfort.Therefore, health authorities recommend relative humidity of around 50% for living spaces and offices. However, in closed, well ventilated and well heated rooms this value is often not attained, which may have an adverse effect on breathing, skin and mucous membranes. This is particularly the case in winter, as the cold outside air only has a low absolute humidity; when this is warmed up to room temperature, the relative humidity drops dramatically. On the other hand, excessive humidity prevents proper regulation of the body temperature through sweating, and is therefore quickly experienced as being humid.
    atribut:
    • Operating Humidity: 0 to 95 %RH
    • Operating Temperature (°C): 0 to +40
    • Protection Class: IP40 acc. to EN 60529
    • Battery charge: In instrument via charger
    • Battery charging option: In instrument via mains unit
    • Standards: According to EN 50543
    • Battery Life: 10 h Measurement Time (at +20 °C/+68 °F) / Mains Operation possible
    • Dimensions (mm): 190x65x40
    • EU-/EG-guidelines: 2004/108/EG
    • Interface: IRDA / optional Bluetooth
    • Storage Temperature: -20 to +60 °C
    • Storage battery Type: Lithium polymer rechargeable battery
    • Weight (g): 200
  16. Kenmaster Work Platform (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp849.900

    Kenmaster Work Platform (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    - Bahan Aluminium Berkualitas tinggi.- Mudah digunakan.- Bisa untuk rumahan dan profesional.- Kokoh dan tahan lama.
    atribut:
    • Material: Alumunium
    • Dimensions (cm): 68.5x30x52.2
    • Foot Length Diameter (cm): 93
    • Width Foot Diameter (cm): 37
Daftar Harga alat ukur co2 Terbaru November 2026
SATO Monitor CO2 (Detektor Karbon Dioksida)Rp7.699.900
KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)Rp35.999.900
TEKIRO Deep Impact Socket DR. 1/2inch 6pt (Mata Sock Impact)Rp76.900
BACHARACH Combustion Analyzer (Analisa Gas Pembakaran)Rp35.999.900
Artec [School teaching materials and educational toys] Fixed CO2 monitor (NDIR method) & non-contact thermometerRp2.999.900
3M Transparent Protection Label (Stiker Pelindung Bening)Rp70.900
Shell Gadus A227 Pail Size (Gemuk)Rp1.499.900
M10 1/2inch DR 6PT Impact Deep SocketRp52.900
Double Thunders Ladder Working Platform (Tangga Pijakan / Tangga Platform)Rp479.900
FOSROC Fibreboard (Papan Serat)Rp1.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)